Motion
C145T17DC50A

LEESON ELECTRIC
C145T17DC50A

General Purpose Brake Motor - 2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145TC Frame, DP Enclosure, 60 Hz, 1745 rpm Base, Continuous Duty
MI ITEM #07126807
MFR #C145T17DC50A
Your Price$2,986.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C145T17DC50A

General Purpose Brake Motor - 2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145TC Frame, DP Enclosure, 60 Hz, 1745 rpm Base, Continuous Duty
MI ITEM #07126807
MFR #C145T17DC50A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,986.17/each(List $3,732.71)

Overview

Mfr description
122241.00,2HP,145TC,1800RPM,3PH,DP
  • Fail-safe positive stop and holding brakes
  • Load stops automatically when power is turned off
  • Dual voltage brake coils
  • Single and three phase models
  • Operational at 208-230/460 V @60HZ. Nameplate image may vary from actual product.

Specifications

  • Motor Category
    General Purpose Brake Motor
  • Motor Phase
    3 ph
  • Country of Origin
    USA
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    145TC
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1745 rpm
  • Full Load Current
    5.80 / 3.20 A
  • Full Load Efficiency
    86.50 %
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    L
  • Motor Orientation
    Horizontal
  • Motor Poles
    4-pole
  • Starting Method
    Across The Line
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • kW
    1.50 kW
  • Shaft Type
    T
  • Shaft Diameter
    0.8750 in
  • Description
    Brake Motor, 2 HP, 3 Ph, 60 Hz, 230/460 V, 1800 RPM, 145TC Frame, DP
  • Description Keyword
    2 hp
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    8.50 in
  • Overall Length C Dimension
    17.50 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Insulation Class
    F
  • Thermal Protection
    None
  • IP Rating
    22
  • Standards Met
    CSA, UL Recognized
  • Harmonization Code
    8501.52.4000
  • Weight
    53.00 lbs
  • Additional Details
    Fail-Safe Positive Stop And Holding Brakes;Load Stops Automatically When Power Is Turned Off;Dual Voltage Brake Coils;Single And Three Phase Models;Operational At 208-230/460 V @60Hz
  • Full Load Torque
    6 ft-lbs
  • Hp
    2 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720098530
  • UPC_NO
    691720098530
  • 2D Drawing
  • Wiring Diagram
  • Manufacturer Catalog Number
    122241.00
  • Model
    C145T17DC50A
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Overall Length
    17.5000 in, 444.50 mm
  • Overload Protector
    No Protection
  • Voltage
    230/460 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text