Motion
16-150/XXXL
Glove with Polykor Fiber - Size XXXL or Size 12, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #07126877
MFR #16-150/XXXL
Price$5.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Polykor Fiber - Size XXXL or Size 12, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #07126877
MFR #16-150/XXXL

Mfr description
16-150 / XXXL
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.99/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length
    38 cm
  • Men'S Size
    3XL
  • Size
    3XL

Details

  • Additional Details
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Handling, MRO applications, Maintenance and Repair Operations, Shipping, assembly, receiving packaging, sorting of small to medium parts and materials
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingers
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    Salt & Pepper
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    B
  • EN388
    4342
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Group & Class
    ANSI A2
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    PolyKor
  • Liner/Shell Material
    PolyKor
  • Manufacturer Catalog Number
    16-150/XXXL
  • Manufacturer Upc Number
    616314168789
  • Material
    PolyKor Blended Shell
  • Material Type
    PolyKor
  • Other Standards Met
    California Proposition 65, EN 388
  • Product Line
    G-Tek PolyKor
  • Product Types
    Cut Resistant Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    G-Tek PolyKor
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    616314168789
  • Vending Pack
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)