Motion
8612C
Work & General Purpose Glove - L or Size 9 Size
Mi Item #07126927
MFR #8612C
Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9 Size
Mi Item #07126927
MFR #8612C

Mfr description
8612C INSPECTORS GLOVE, COTTON, DOZEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.88/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Cuff Style
    Slip-On - Open
  • Product Types
    Glove
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)