Motion
IPPW16G
Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter
Mi Item #07127117
MFR #IPPW16G
Price$246.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter
Mi Item #07127117
MFR #IPPW16G

Mfr description
IPPW16G TWIN PILLOW BLOCK 1" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.38/each

Specifications

Dimensions

  • Overall Width
    3.2500 in
  • Shaft Diameter
    1.0000 in

Details

  • Housing Type
    Closed
  • Operating Temperature Range
    -4 to 176 °F
  • Pillow Block Type
    Twin Linear Ball Bushing Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)