Motion
24028BW33

NTN
24028BW33

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 69 mm Width, Straight Bore, Open
MI ITEM #07127203
MFR #24028BW33
List Price$2,953.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24028BW33

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 69 mm Width, Straight Bore, Open
MI ITEM #07127203
MFR #24028BW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,953.19/each for your price

Overview

Mfr description
24028BW33 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Series
    240
  • Manufacturer Upc Number
    4547359287653
  • UPC_NO
    4547359287653
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text