Motion
U1P1DC
General Purpose Motor - 1 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2900 rpm - 3525 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07128169
MFR #U1P1DC
Price$582.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2900 rpm - 3525 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07128169
MFR #U1P1DC

Mfr description
1HP,2P,56C U1P1DC 60/50HZ, 208-230/460 1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.52/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    13 in
  • Service Factor
    1.25
  • Torque
    1.5 ft-lbs
  • Weight
    30 lbs

Details

  • Base RPM
    2900 rpm - 3525 rpm
  • Country of Origin
    MEX
  • Description
    Steel Edge™ motors offer the widest range of electrical and mechanical features of any motor on the market today. Steel Edge™ can be used on pumps, fans, compressors, general industrial belt drive, direct drive and direct-connected equipment where 12-lead, wye-start/delta-run is required. Steel Edge™ is also available as an inverter duty motor, meeting both Parts 30 and 31 of NEMA MG-1 standards.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    81.5 %
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382116200
  • Max Allowable Current
    1.4 A, 1.6 A, 2.7 to 2.9 A, 3.1 A
  • Maximum Speed
    3525 rpm
  • Model
    FM69
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382116200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)