Motion
MH0028AA01AB0000000002A0J

CHAR-LYNN (DANFOSS)
MH0028AA01AB0000000002A0J

Char-Lynn H Series Hydraulic Gerotor Spool Valve Motor - H-Series, 2.80 in³/r Displacement, 2-Bolt Mounting Type, 1 in Straight - Woodruff Key Output Shaft Size, 1/2–14 NPTF Port Size
MI ITEM #07128629
MFR #MH0028AA01AB0000000002A0J
Price$728.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
MH0028AA01AB0000000002A0J

Char-Lynn H Series Hydraulic Gerotor Spool Valve Motor - H-Series, 2.80 in³/r Displacement, 2-Bolt Mounting Type, 1 in Straight - Woodruff Key Output Shaft Size, 1/2–14 NPTF Port Size
MI ITEM #07128629
MFR #MH0028AA01AB0000000002A0J

Mfr description
101-2056-009 HYDRAULIC MOTOR
  • Variety of displacements, shafts and mounts
  • Extended leak-free performance
  • Special options to meet customer needs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$728.81/each

Specifications

Dimensions

  • Motor Port Size
    1/2–14 NPTF
  • Output Shaft Size
    1 in Straight - Woodruff Key
  • Overall Height
    3.87 in
  • Overall Length
    6.45 in
  • Overall Width
    5.27 in
  • Weight
    11.20 lbs

Details

  • Actual Mounting Flange
    2 Bolt Std - 82.50 [3.248] Dia. X 3.05 [.120] Pilot, 13.59 [.535] Dia. Mounting Holes On 106.35 [4.187] Dia. B.C.
  • Actual Output Shaft
    Straight
  • Actual Port Type
    .500-14 NPTF Dryseal Pipe Thread Ports
  • Continuous Flow Rate
    45 L/min
  • Displacement
    2.80 in³/r
  • Intermittent Pressure
    165 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    100 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    192 rpm
  • Motor Port Type
    National Pipe Tapered Fuel
  • Mounting Type
    2-Bolt
  • Port Configuration
    .500-14 NPTF Dryseal Pipe Thread Ports
  • Seal Type
    Standard
  • Series
    H-Series
  • Shaft Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)