Motion
562250
S Hook - 1/2 in, Grade 80, 2.00 in Opening, 870 lbs Capacity
Mi Item #07128791
MFR #562250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S Hook - 1/2 in, Grade 80, 2.00 in Opening, 870 lbs Capacity
Mi Item #07128791
MFR #562250

Mfr description
562250 S HOOK 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hook Size
    1/2 in
  • Length
    7.50 in
  • Opening Width
    2.00 in
  • Weight
    1.02 lbs

Details

  • Finish Coating
    Powder Coated
  • Hook Grade
    Grade 80
  • Hook Type
    S Hook
  • Manufacturer Product Page
  • Material
    Herc-Alloy®
  • Weight Capacity
    870 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)