Motion
EE2801NTX10

LIFT-ALL
EE2801NTX10

Tie-down Strap - 1.0000 in Width, Nylon
Mi Item #07128848
MFR #EE2801NTX10
Price$31.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2801NTX10

Tie-down Strap - 1.0000 in Width, Nylon
Mi Item #07128848
MFR #EE2801NTX10

Mfr description
EE2801NTX10 1" X 10' 2 PLY SLING
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.92/each

Specifications

Dimensions

  • Overall Length
    10.0000 ft, 3.05 m
  • Sling Length
    10 ft
  • Strap Width
    1.0000 in
  • Weight
    1.31 lbs
  • Width
    1 in

Details

  • Basket Capacity
    6000 lbs, 2721.55 kg
  • Choker Capacity
    2500 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    3000 lbs, 1360.78 kg
  • Manufacturer Upc Number
    697886127244
  • Material
    Nylon
  • Nominal Break Strength
    3200 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    4FQSP
  • Type of Hook
    Eye
  • UPC_NO
    697886127244
  • Vertical Capacity 90
    3200 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)