Motion
R422102229

AVENTICS
R422102229

Air Piloted Valve - 3 Port, 2 Position, Single Pilot
MI ITEM #07128889
MFR #R422102229
List Price$106.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422102229

Air Piloted Valve - 3 Port, 2 Position, Single Pilot
MI ITEM #07128889
MFR #R422102229

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.06/each for your price

Overview

Mfr description
R422102229 TC15 VALVE 3X2

Specifications

  • Number Of Ports
  • Number Of Pilots
    Single Pilot
  • Number Of Positions
    2
  • Flow Rate
    38.85 cfm
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile Rubber
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text