Motion
VSM-31
31pc Bit and Socket Set w/ Ratchet
Mi Item #07129490
MFR #VSM-31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31pc Bit and Socket Set w/ Ratchet
Mi Item #07129490
MFR #VSM-31

Mfr description
VSM-31 31PC BIT AND SOCKET SET W/
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Durable metal storage case.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in

Details

  • Individual Bit Or Bit Set
    Bit Set
  • Manufacturer Upc Number
    843854010005
  • Material
    S2 Modified Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)