Motion
LHMT 68/5

SKF
LHMT 68/5

5000 ml Size, Can Container, Yellow Brown Color
MI ITEM #07129577
MFR #LHMT 68/5
Price$309.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LHMT 68/5

5000 ml Size, Can Container, Yellow Brown Color
MI ITEM #07129577
MFR #LHMT 68/5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$309.14/each

Specifications

Dimensions

  • Container Size
    5000 ml
  • Net Weight
    10.40 lbs
  • Shelf Life
    5 yr

Details

  • Base Type
    Mineral
  • Color
    Yellow Brown
  • Container Type
    Can
  • Flash Point
    392 °F
  • Form
    Oil
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -4 °F
  • Oil Type
    Mineral

Overview

Mfr description
LHMT 68/5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought