Motion
AF6B5TC61
Leeson General Purpose Motor - 5 hp, 1200 rpm, 3 ph, 230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1170 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07129887
MFR #AF6B5TC61
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leeson General Purpose Motor - 5 hp, 1200 rpm, 3 ph, 230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1170 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07129887
MFR #AF6B5TC61

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    208
  • Frame Size
    215TC
  • Motor Length Less Shaft
    9.5 in
  • Opposite Drive End Bearing Size
    206
  • Service Factor
    1.25
  • Shaft Diameter
    1.3750 in
  • Weight
    150 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1170 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Features
    Premium efficient ratings, Inverter-rated Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Continuous duty, Dynamically balanced rotors 3-year warranty on Premium efficient motors Torques exceed NEMA performance standards, UL recognized and CSA certified WATTSaver ®e Premium efficient motors, Ultimate e Premium efficient motors
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Amps
    13.8/6.9 A
  • Full Load Efficiency
    89.5 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    H
  • kW
    3.70 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720061244
  • Motor Horsepower
    5 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    5 HP, 230/460 V, Totally Enclosed Fan Cooled (TEFC)
  • Standards Met
    CE,CSA,UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
    5 HP, 230/460 V, Totally Enclosed Fan Cooled (TEFC)
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Wiring Diagram

Overview

Mfr description
LM16748 5HP 1200RPM 215TC TEFC 230/460V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought