Motion
EE2203NFX6

LIFT-ALL
EE2203NFX6

3" X 6' EYE & EYE 2-PLY FLAT EYES DURAWEB 2-STRIPE NYLON WEB SLING
MI ITEM #07130071
MFR #EE2203NFX6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2203NFX6

3" X 6' EYE & EYE 2-PLY FLAT EYES DURAWEB 2-STRIPE NYLON WEB SLING
MI ITEM #07130071
MFR #EE2203NFX6

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EE2203NFX6 3" X 6' NYLON WEB SLING
  • Abrasion-resistant fibers cover both faces and edges for greater sling life.
  • Available in two strength classes.
  • Striped webbing helps identify proper capacity.
  • Red core yarn warning system aids in the inspection process.

Specifications

  • Material
    NYLON
  • Choker Capacity
    8600 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Package Height
    8 in
  • Package Width
    8 in
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    6 ft
  • Warranty
    Warranty
  • Weight
    2.89 lb
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought