Motion
7033-08-04
7033-08-04 TUBE FITTINGS
Mi Item #07130073
MFR #7033-08-04
Price$16.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7033-08-04 TUBE FITTINGS
Mi Item #07130073
MFR #7033-08-04

Mfr description
7033-08-04 TUBE FITTINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.42/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 2 Size
    1/2 in, 1/4 in
  • Hex Body
    22.2
  • Overall Length
    28.0
  • Thread Depth
    11.7
  • Thread Size 2
    1/4-19

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 1 Thread
    1/2-14 NPTF, G - 1/4-19
  • End 2 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 2 Thread
    1/2-14 NPTF, G - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)