Motion
AK27 3/4
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 3/4 in Bore Size, 2.7000 in O.D., Finished Bore, Not Required Series Bushing, Steel Material
MI ITEM #07130138
MFR #AK27 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 3/4 in Bore Size, 2.7000 in O.D., Finished Bore, Not Required Series Bushing, Steel Material
MI ITEM #07130138
MFR #AK27 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    3/4 in
  • Bushing Bore Range
    0.5000 to 0.9375 in
  • Face Width  
    0.6560 in
  • Hub Outside Diameter
    1.8750 in
  • Outside Diameter  
    2.7000 in
  • Pitch Diameter
    2.5000 in
  • Storage Dimension Height
    1.375 in
  • Storage Dimension Length
    2.875 in
  • Storage Dimension Width
    2.875 in
  • Weight
    0.80 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    697950225036
  • Material
    Steel
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • UPC_NO
    697950225036

Overview

Mfr description
AK 27 X 3/4 SHEAVE
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought