Motion
C-7.5 CPLG PKG

MORSE
C-7.5 CPLG PKG

170851 Complete Gear Couplings - Cplg Size C 7.5, Bored to Size, 11.2500 in OD, 14.3750 in Length
MI ITEM #07130159
MFR #C-7.5 CPLG PKG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C-7.5 CPLG PKG

170851 Complete Gear Couplings - Cplg Size C 7.5, Bored to Size, 11.2500 in OD, 14.3750 in Length
MI ITEM #07130159
MFR #C-7.5 CPLG PKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    14.3750 in
  • Coupling Size Code
    C 7.5
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.01 °
  • Maximum Bore Diameter  
    6.0000 in
  • Min Bore Diameter  
    1.5000 in
  • Sleeve Outside Diameter  
    11.2500 in
  • Weight
    150 lbs

Details

  • Bore Type
    Bored to Size
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288404644
  • Product Type
    Complete Gear Couplings

Overview

Mfr description
C-7.5 CPLG PKG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought