Overview
Mfr description
PCR 1-5/8 96970 CAM
Specifications
- Roller Diameter
- Roller Width
- Stud Diameter
- Stud Length
- Thread Length0.7500 in
- Thread Size5/8-18
- Manufacturer Catalog Number0009697000
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data