Motion
AW30-03DH-B
AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 BSPT Port Size
MI ITEM #07130402
MFR #AW30-03DH-B
Price$64.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 BSPT Port Size
MI ITEM #07130402
MFR #AW30-03DH-B

Mfr description
AW30-03DH-B FILTER/REGULATOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.80/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    3/8 BSPT
  • Weight
    0.36 kg

Details

  • Included Options
    Panel Mount Nut
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Product Type
    Precision Air Regulators
  • Proof Pressure
    218 psi
  • Set Pressure Range
    7 to 123 psi
  • Thread Standard
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)