Motion
201354-002
Hydraulic Motor Replacement Part -
MI ITEM #07130466
MFR #201354-002
List Price$529.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #07130466
MFR #201354-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$529.14/each for your price

Overview

Mfr description
201354-002 OUTPUT SHAFT
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Shaft
  • Overall Height
    1.26 in
  • Overall Length
    3.11 in
  • Overall Width
    1.26 in
  • Series
    None
  • Weight
    8.82 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text