Motion
190772-16S
Aeroquip (Eaton) 190772 Series Reusable Hose Fittings Universal - Carbon Steel Material, Female
MI ITEM #07130478
MFR #190772-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190772 Series Reusable Hose Fittings Universal - Carbon Steel Material, Female
MI ITEM #07130478
MFR #190772-16S

Mfr description
190772-16S 90 DEG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    1 in
  • End 1 Size
    1 5/16 in
  • End 2 Size
    1.000 in
  • Height
    3.68 in
  • Hex Size
    1.5 in
  • Hose Cut-Off Factor
    2.49 in
  • Hose Dash Size
    16
  • Inside Diameter
    0.82 in
  • Length
    3.85 in
  • Outer Diameter
    1.5 in
  • Overall Length
    3.85 in
  • Overall Weight
    1.89 lb
  • Thread Size
    1 5/16-12
  • Weight
    1.89 lb
  • Width
    1.50 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    SAE
  • End 1 Style
    SAE
  • End 1 Thread
    1 5/16-12
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    190772-16S
  • Manufacturer Upc Number
    678146123138
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146123138

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)