Motion
SCHB-DL-207

DODGE
SCHB-DL-207

SCHB-DL-207
MI ITEM #07130686
MFR #SCHB-DL-207
Price$671.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCHB-DL-207

SCHB-DL-207
MI ITEM #07130686
MFR #SCHB-DL-207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$671.25/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Bore Length
    2.3800 in
  • Shaft Diameter
    2.4375 in

Details

  • Bearing Series
    212 Series
  • CAD Drawing
  • Dynamic Load Capacity
    11791 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Housing Type
    Screw Conveyor Hanger
  • Insert Material
    Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Grease
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Performance
    Normal Duty
  • Radial Dynamic Load Capacity
    11791 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Clamp Collar
  • Standoff Included
    No
  • Static Load Capacity
    8100 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475323333

Overview

Mfr description
049781 SCHB-DL-207 ROL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought