Motion
20QZ10L56WP

DODGE
20QZ10L56WP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.00 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
Mi Item #07130722
MFR #20QZ10L56WP
Price$2,703.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20QZ10L56WP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.00 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
Mi Item #07130722
MFR #20QZ10L56WP

Mfr description
20QZ10L56WP 10:1 E-Z KLEEN REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,703.24/each

Specifications

Dimensions

  • Case Size
    20
  • Center Distance
    2.00 in
  • Length
    5.0000 in, 127 mm
  • Manufacturer Reducer Size
    20
  • Maximum Output Torque
    1007 in/lb;113.776 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Output Size
    1.0000 in
  • Overhung Load
    1560 lbf
  • Ratio
    10:1
  • Shaft Diameter
    Output 1 in
  • Shaft Length
    Output 2.11 in
  • Weight
    31 lbs
  • Width
    2.8800 in, 73.15 mm

Details

  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 3.1300 hp, Output 2.8000 hp
  • Horsepower Rating Normal Duty
    Output 2.01 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    20QZ10L56WP
  • Max Input Horsepower
    3.1300 hp
  • Output
    2.8000 hp;2.088 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Standard Base Kit
    20ZBASEWP
  • Style
    Quill Input;Solid Shaft Output
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    3.25 horsepower
  • Torque Rating (in-lb)
    Output 725 inch pound (pound inch)
  • UPC_NO
    782476211110
  • Vertical J Base Kit
    20ZJMOUNTWP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)