Motion
GWBN48100

AMMEX CORP
GWBN48100

Gloveworks HD Disposable Glove - XL or Size 10 Size, Nitrile, Powder-Free, 6.0 mil Thick, Black Color
Mi Item #07130950
MFR #GWBN48100
Price$30.83/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
GWBN48100

Gloveworks HD Disposable Glove - XL or Size 10 Size, Nitrile, Powder-Free, 6.0 mil Thick, Black Color
Mi Item #07130950
MFR #GWBN48100

Mfr description
GWBN48100 XL BLACK NITRILE GLOVES 6-7MIL
  • Gloveworks HD black nitrile gloves are the perfect blend of power and control.
  • Aggressive diamond texture with 60% more surface area channels away liquids for maximum grip.
  • Excellent barrier protection combined with superior dexterity.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.83/bx

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    9.5 in
  • Palm Thickness - Imperial
    6
  • Thickness
    6.0 mil

Details

  • Application
    General Purpose, Industrial
  • Color
    Black
  • Food Grade
    No
  • Latex Free
    Yes
  • Material
    Nitrile
  • Package Quantity
    100 Per Box
  • Powder Style
    Powder-Free
  • Product Line
    "Gloveworks HD"
  • Product Types
    Non-Sterile
  • Standards Met
    FDA 21 CFR 177.2600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)