Motion
MGPL50-75AZ
MGPL50-75AZ
Mi Item #07131427
MFR #MGPL50-75AZ
Price$588.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGPL50-75AZ
Mi Item #07131427
MFR #MGPL50-75AZ

Mfr description
MGPL50-75AZ MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$588.30/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Standard
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ
  • Guide Type
    Ball Bushing Bearing
  • Mounting Type
    Standard
  • Product Type
    Guided Air Cylinders
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)