Motion
3/4XRL PLANT XTRM 300 LOL GRN

GATES RUBBER CO
3/4XRL PLANT XTRM 300 LOL GRN

Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 225 ft Length
Mi Item #07131496
MFR #3/4XRL PLANT XTRM 300 LOL GRN
Price$6.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4XRL PLANT XTRM 300 LOL GRN

Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 225 ft Length
Mi Item #07131496
MFR #3/4XRL PLANT XTRM 300 LOL GRN

Mfr description
3/4 PLANT MASTER XTREME 300 LOCK-ON BRAI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.73/each

Specifications

Dimensions

  • Length
    225 ft
  • Minimum Bend Radius
    7.0 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.06 in

Details

  • Cover Color
    Green
  • Cover Material
    Nitrile Rubber
  • Description
    RECOMMENDED FOR: Petroleum–based hydraulic oils, water, glycol anti–freeze solutions, hot lubricating oils, and air.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    072053675917
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)