Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indicator Paste - Pink Color
Mi Item #07131616
MFR #83320

Mfr description
83320 CROSS CHECK TUBE 1OZ PINK
  • Convenient visual method for identification of vibratory loosening or tampering in nuts, bolts, fasteners and assemblies
  • Highly visible marks will be easily broken if parts are tampered with or become loose, providing warranty protection against tampering
  • Orange, green, red, yellow and blue fluoresce under black/UV light
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Application
    Assemblies, Bolts, Fasteners, Nuts
  • Color
    Pink
  • Flash Point
    98.6°F,37 °C
  • Type
    Indicator Paste
  • UPC_NO
    753769833203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)