Motion
L0915-231
Gear Oil - 32 ISO Grade
MI ITEM #07131752
MFR #L0915-231
Price$88.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 32 ISO Grade
MI ITEM #07131752
MFR #L0915-231

Mfr description
P0915-231 PRMA FLEX 125CC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.38/each

Specifications

Dimensions

  • ISO Grade
    32

Details

  • Base Material
    Polyalphaolefin (PAO)
  • Base Type
    Synthetic PAO
  • Flash Point
    475 °F
  • Pour Point
    -58 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SFGO Ultra

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)