Motion
353-1048-LY/XL
ANSI Type R Class 3 Value All Purpose 48" Raincoat
Mi Item #07132205
MFR #353-1048-LY/XL
Price$45.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Value All Purpose 48" Raincoat
Mi Item #07132205
MFR #353-1048-LY/XL

Mfr description
353-1048 LY/XL XLG TRENCH RAIN COAT/YEL
  • Lightweight polyester with waterproof PU coating and taped seams
  • Zipper closure with storm flap with snaps
  • Side access pockets
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.27/each

Specifications

Dimensions

  • Height
    39 cm
  • Length
    47 cm
  • Size
    XL
  • Weight
    19.5 kg
  • Width
    36 cm

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Yellow
  • Construction Description
    Water Resistant
  • Description
    Ideal for emergency response, traffic safety, survey crew, and roadway workers.
  • Garment Type
    XL
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    616314132797
  • Number Of Pockets
    3
  • UPC_NO
    616314132797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)