Motion
30Q-1-WHTGRY

PELICAN PRODUCTS
30Q-1-WHTGRY

IM 30QT ELITE COOLER WHT/GRY
Mi Item #07132306
MFR #30Q-1-WHTGRY
Price$263.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
30Q-1-WHTGRY

IM 30QT ELITE COOLER WHT/GRY
Mi Item #07132306
MFR #30Q-1-WHTGRY

Mfr description
30Q-1-WHTGRY COOLER
  • Dual Handle System (Molded-in & Hinged Handles)
  • Up to 10 days ice retention, freezer grade gasket, 2" polyurethane insulation
  • Press & Pull Latches (Wide for Gloved Use)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.83/each

Specifications

Dimensions

  • Container Size
    30 qt (US)
  • Overall Depth
    19.0 in
  • Overall Width
    25.3 in

Details

  • Body Color
    White
  • UPC_NO
    825494067410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)