Specifications
Dimensions
- Container Size70 qt (US)
- Overall Depth21.0 in
- Overall Length36 in
- Overall Width20.30 in
Details
- Body ColorWhite
- UPC_NO825494067496
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)