Motion
H31NK
Knit Hood - DuPont™ Nomex® Material, Universal Size, White Color
Mi Item #07132336
MFR #H31NK
Price$53.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knit Hood - DuPont™ Nomex® Material, Universal Size, White Color
Mi Item #07132336
MFR #H31NK

Mfr description
H31NK HIGH HEAT KNIT HOOD IN NOMEX
  • Designed for comfort and flexibility
  • Double Layer Top
  • Durable and Lightweight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.98/each

Specifications

Dimensions

  • Material Weight
    6 oz
  • Size
    Universal

Details

  • Color
    White
  • Flame Resistant
    Flame Resistant Garment
  • Garment Type
    Arc Flash Protection Hood
  • Garment Use
    Arc Flash Protection Hood
  • Manufacturer Upc Number
    845811058006
  • Material
    DuPont™ Nomex®
  • UPC_NO
    845811058006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)