Motion
35TAC72CSUHPN7

NSK CORP, BEARING DIV
35TAC72CSUHPN7

NSK 35TAC72CSUHPN7 HPS™ High Capacity Super Precision Ball Screw Support Bearing, 35 mm Dia Bore, 72 mm OD, 15 mm W
Mi Item #07132488
MFR #35TAC72CSUHPN7
Price$823.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
35TAC72CSUHPN7

NSK 35TAC72CSUHPN7 HPS™ High Capacity Super Precision Ball Screw Support Bearing, 35 mm Dia Bore, 72 mm OD, 15 mm W
Mi Item #07132488
MFR #35TAC72CSUHPN7

Mfr description
35TAC72CSUHPN7 SINGLE BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$823.53/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Height
    15 mm
  • Overall Length
    72 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 9

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176945519
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176945519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)