Motion
7012815625

3M
7012815625

Harness - Polyester Material, Front, Back D-Ring Location, Stainless Steel Grommet Leg Strap, Yellow Color, 2 XL Size, 420 lbs Weight Capacity
MI ITEM #07132529
MFR #7012815625
Price$391.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012815625

Harness - Polyester Material, Front, Back D-Ring Location, Stainless Steel Grommet Leg Strap, Yellow Color, 2 XL Size, 420 lbs Weight Capacity
MI ITEM #07132529
MFR #7012815625

Mfr description
1107818 2X-LARGE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.72/each

Specifications

Dimensions

  • Size
    2

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Yellow
  • D Ring Locations
    Back, Front
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Stainless Steel Grommet
  • Padding Or Lining
    Unpadded
  • Stretch Construction
    False
  • Style Application
    Climbing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)