Motion
FNT 1226
Thrust Bearing - 12 mm Bore, 26 mm OD
MI ITEM #07132571
MFR #FNT 1226
Price$6.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 12 mm Bore, 26 mm OD
MI ITEM #07132571
MFR #FNT 1226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.97/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    26 mm
  • Overall Width
    2 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.008 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Material
    1010 Steel
  • Cage Type
    Riveted
  • Description
    Needle Roller Thrust Bearing
  • Dynamic Load Capacity
    9.92 kN
  • Lubrication
    Rust Preventative
  • Manufacturer Upc Number
    605790253690
  • Max Operating Temperature
    110 °C
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Static Load Capacity
    29 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790253690

Overview

Mfr description
FNT 1226 THRUST BRG ASSY
  • Needle roller and cage bearing assembly for supporting high loads
  • Steel cage with through-hardened rollers for strength
  • Oil lubricant for smooth operation of rollers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought