Motion
UTRE-1.50

PCI
UTRE-1.50

U-Groove Cam Follower - 1.5000 in Roller Dia., 0.7510 in Roller Width, 1.2500 in Point Dia., Sealed
Mi Item #07132590
MFR #UTRE-1.50
Price$272.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRE-1.50

U-Groove Cam Follower - 1.5000 in Roller Dia., 0.7510 in Roller Width, 1.2500 in Point Dia., Sealed
Mi Item #07132590
MFR #UTRE-1.50

Mfr description
UTRE-1.50 ECCENTRIC TRACK ROLLER
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.70/each

Specifications

Dimensions

  • Eccentric Bushing Length
    0.4800 in
  • Eccentricity
    0.030 in
  • Point Diameter  
    1.2500 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.7510 in
  • Thread Size  
    7/16-20
  • Weight
    0.36 lbs
  • Width To Groove Center
    0.4100 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Operating Temperature Range
    250 °F
  • Product Type
    U-Groove Cam Followers
  • Radial Dynamic Load Capacity
    956 lbf
  • Radial Static Load Capacity
    480 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    U-Groove
  • Seal Type
    Rubber Lip
  • UPC_NO
    841946108067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)