Motion
FL205
Flange-Mount Housing - 2-Bolt Flange, 5.1180 in Overall Length, Cast Iron Material
MI ITEM #07132816
MFR #FL205
Price$35.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - 2-Bolt Flange, 5.1180 in Overall Length, Cast Iron Material
MI ITEM #07132816
MFR #FL205

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.63/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.9063 in
  • Overall Length Diameter
    5.1180 in

Details

  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Type Of Bearing
    2-Bolt Flanged Housing

Overview

Mfr description
FL205 2 BOLT FLANGE HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought