Motion
FL206
2-Bolt Flanged Housing
Mi Item #07132817
MFR #FL206
Price$20.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Bolt Flanged Housing
Mi Item #07132817
MFR #FL206

Mfr description
FL206 2 BOLT FLANGE HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.55/each

Specifications

Dimensions

  • Bolt Center To Center Length
    4.6094 in
  • Bolt Circle Diameter
    0.4690 in
  • Overall Length Diameter
    5.827 in

Details

  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Type Of Bearing
    2-Bolt Flanged Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)