Motion
NF206
4-Bolt Flanged Housing
Mi Item #07132823
MFR #NF206
Price$22.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-Bolt Flanged Housing
Mi Item #07132823
MFR #NF206

Mfr description
NF206 4 BOLT FLANGE HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.35/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.2500 in
  • Bolt Circle Diameter
    0.5000 in
  • Overall Height
    1.2180 in
  • Overall Length Diameter
    4.250 in

Details

  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Type Of Bearing
    4-Bolt Flanged Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)