Motion
P205 PILLOW BLOCK HSG

SHUSTER CORP
P205 PILLOW BLOCK HSG

Shuster Corporation Pillow Block Housing - Cast Iron
MI ITEM #07132832
MFR #P205 PILLOW BLOCK HSG
Price$17.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
P205 PILLOW BLOCK HSG

Shuster Corporation Pillow Block Housing - Cast Iron
MI ITEM #07132832
MFR #P205 PILLOW BLOCK HSG

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.24/each

Specifications

Dimensions

  • Base To Bore Centerline  
    1.4375 in
  • Base Width
    1.5000 in
  • Bolt Center To Center Length
    4.1250 in
  • Bolt Hole Diameter
    1/2 in
  • Overall Height  
    2.7560 in
  • Overall Length  
    5.5120 in

Details

  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Pillow Block Housing

Overview

Mfr description
P205 PILLOW BLOCK HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought