Motion
P206 PILLOW BLOCK HSG

SHUSTER CORP
P206 PILLOW BLOCK HSG

Shuster Corporation Pillow Block Housing - Cast Iron
MI ITEM #07132833
MFR #P206 PILLOW BLOCK HSG
Price$25.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
P206 PILLOW BLOCK HSG

Shuster Corporation Pillow Block Housing - Cast Iron
MI ITEM #07132833
MFR #P206 PILLOW BLOCK HSG

Mfr description
P206 PILLOW BLOCK HSG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.15/each

Specifications

Dimensions

  • Base To Bore Centerline  
    1.6875 in
  • Base Width
    1.8900 in
  • Bolt Center To Center Length
    4.7500 in
  • Bolt Hole Diameter
    9/16 in
  • Overall Height  
    3.2680 in
  • Overall Length  
    6.4960 in

Details

  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Pillow Block Housing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)