Motion
P207 PILLOW BLOCK HSG

SHUSTER CORP
P207 PILLOW BLOCK HSG

Shuster Corporation Pillow Block Housing - Cast Iron
MI ITEM #07132834
MFR #P207 PILLOW BLOCK HSG
Price$51.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
P207 PILLOW BLOCK HSG

Shuster Corporation Pillow Block Housing - Cast Iron
MI ITEM #07132834
MFR #P207 PILLOW BLOCK HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.96/each

Specifications

Dimensions

  • Base To Bore Centerline  
    1.8750 in
  • Base Width
    1.8900 in
  • Bolt Center To Center Length
    5.0000 in
  • Bolt Hole Diameter
    9/16 in
  • Overall Height  
    3.7000 in
  • Overall Length  
    6.5750 in

Details

  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Pillow Block Housing

Overview

Mfr description
P207 PILLOW BLOCK HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought