Motion
P209 PILLOW BLOCK HSG

SHUSTER CORP
P209 PILLOW BLOCK HSG

Pillow Block Housing
Mi Item #07132836
MFR #P209 PILLOW BLOCK HSG
Price$36.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
P209 PILLOW BLOCK HSG

Pillow Block Housing
Mi Item #07132836
MFR #P209 PILLOW BLOCK HSG

Mfr description
P209 PILLOW BLOCK HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.83/each

Specifications

Dimensions

  • Base To Bore Centerline  
    2.1250 in
  • Base Width
    2.125 in
  • Bolt Center To Center Length
    5.7500 in
  • Bolt Hole Diameter
    19/32 in
  • Overall Height  
    4.2500 in
  • Overall Length  
    7.4800 in

Details

  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Pillow Block Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)