Motion
SHUSTER 6202 1/2 2RS

SHUSTER CORP
SHUSTER 6202 1/2 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07132856
MFR #SHUSTER 6202 1/2 2RS
Price$22.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6202 1/2 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07132856
MFR #SHUSTER 6202 1/2 2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.77/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Inner Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6202 1/2 2RS BALL BEARING, 0.5"X35X11
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 6202 1/2 2RS is a 0.5 in bore radial/deep groove ball bearing with 35 mm OD, 11 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    SHUSTER 6202 1/2 2RS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200 Special
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Overview

Mfr description
6202 1/2 2RS BALL BEARING, 0.5"X35X11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text