Motion
FSAF 520 W

SKF
FSAF 520 W

Pillow Block Housing - Cast iron
Mi Item #07132905
MFR #FSAF 520 W
Price$1,304.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAF 520 W

Pillow Block Housing - Cast iron
Mi Item #07132905
MFR #FSAF 520 W

Mfr description
FSAF 520 W HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,304.92/each

Specifications

Dimensions

  • Bolt Center To Center Length
    12.3750 in
  • Overall Height  
    217.48 mm
  • Overall Length  
    387.35 mm
  • Weight
    47.4 lbs

Details

  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Seal Type
    Labyrinth
  • Series
    FSAF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)