Specifications
Dimensions
- Bore Diameter16 mm
- Stroke15 mm
Details
- Auto-SwitchJ79 - Solid State, General Purpose, 2 Wire, Horizontal
- Compact Cylinder TypeStandard
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)