Motion
4510 400/1 WR 143TC BL,CR OUTPUT

HUB CITY INC
4510 400/1 WR 143TC BL,CR OUTPUT

4510 400/1 WR 143TC Single Output Styles BR & CL Right Angle Worm Gear Speed Reducer - Double Reduction, 400:1 Ratio, 4.50 in Center Distance, C-Face Quill, 0.8750 in Input Size, 143TC Frame
Mi Item #07133319
MFR #4510 400/1 WR 143TC BL,CR OUTPUT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
4510 400/1 WR 143TC BL,CR OUTPUT

4510 400/1 WR 143TC Single Output Styles BR & CL Right Angle Worm Gear Speed Reducer - Double Reduction, 400:1 Ratio, 4.50 in Center Distance, C-Face Quill, 0.8750 in Input Size, 143TC Frame
Mi Item #07133319
MFR #4510 400/1 WR 143TC BL,CR OUTPUT

Mfr description
0230-37768 WR 143TC BL,CR OUTPUT
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    4.5000 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    4510
  • Maximum Output RPM
    4.38 rpm
  • Maximum Output Torque
    13300 in-lbs @ 4.38 output rpm
  • NEMA / IEC Frame Size
    143TC
  • Output Size
    1.7500 in
  • Ratio
    400:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    30 in
  • Shipping Dimensions Length
    48 in
  • Shipping Dimensions Width
    24 in
  • Weight
    189 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-37768
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798992068
  • Max Input Horsepower
    1.690 hp @ 1750 rpm
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    4500
  • UPC_NO
    662798992068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)