Motion
81417091

REXNORD INC
81417091

Flat Top Conveyor Chain Component - POM, Side Flexing, 6.000 in Width, 31.8 mm Pitch
Mi Item #07133357
MFR #81417091
Price$346.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81417091

Flat Top Conveyor Chain Component - POM, Side Flexing, 6.000 in Width, 31.8 mm Pitch
Mi Item #07133357
MFR #81417091

Mfr description
HP7956TAB-6-MTW-S MATTOP CHAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$346.10/each

Specifications

Dimensions

  • Chain Or Flight Width  
    6.000 in
  • Chain Pitch  
    31.8 mm
  • Minimum Backflex Radius
    152 mm
  • Weight
    0.21 lbs

Details

  • Base Chain Material
    POM
  • Chain Type
    MatTop Chain
  • Component Style
    Side Flexing
  • Operating Temperature Range
    -40 to +65 (Wet) °F, -40 to +80 °F
  • Pin Material
    Polypropylene
  • UPC_NO
    793699263510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)