Motion
SAF 1516 C3

SKF
SAF 1516 C3

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #07133426
MFR #SAF 1516 C3
Price$1,220.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 1516 C3

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #07133426
MFR #SAF 1516 C3

Mfr description
SAF 1516/C3 PILLOW BLOCK
  • To simplify mounting and make alignment more accurate, the feet of SAF and SAW housings have a flat, square design
  • To make it easier to separate the cap and base, pry slots are cast into the housing. Smaller sizes have sphered dowel pins to further ease cap removal
  • Mounting instructions are supplied with each housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,220.86/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    2-11/16 in
  • Overall Height  
    6.6875 in
  • Overall Length  
    13.0000 in
  • Overall Width
    4.9844 in
  • Weight
    36.05 lbs

Details

  • Bearing Material
    Cast Iron
  • Bore Type
    Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5001)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577739780
  • Max Operating Temperature
    Max 210 °F
  • Max Rpm
    6000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    1216 K
  • Seal Type
    Labyrinth Seal
  • Series
    SAF1516
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577739780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)