Motion
17222
Mi Item #07133443
MFR #17222
Price$39.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #07133443
MFR #17222

Mfr description
810 REINFORCED UTILITY GLOVES, BLACK, S
  • Reinforced Utility Gloves: AX-Suede reinforcements for abrasion resistance and durability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.64/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    4.5 in
  • Size
    S

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    810 S Black Reinforced Utility Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Material Type
    General Purpose Gloves
  • Product Line
    ProFlex
  • Series
    Trades
  • UPC_NO
    720476172222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)